Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Routed

  • Mfr # DCS12HWT2436CUS00226

  • Zoro # G715894588


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Shape
Routed
Thickness
0.125 in
UV Resistant
Yes
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS12HWT2436CUS00226
Zoro #
G715894588
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
24 in

Details

Sign Material
Aluminum Sign
Sign Shape
Routed
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Security & Access Sign
Header
Private Property No SolicitingSymbol
Sign Background Color
White

Description

Private Property No Soliciting 24X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00226, Sign Category:, Specialty, Header/Legend:, Private Property No SolicitingSymbol , Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , ROUTED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.