
Security & Access Sign, 24 in Width, Aluminum Sign, Square
Mfr # DCS06DWT2424CUS00101
Zoro # G215894552
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Header
Security Notice (s) This Property
UV Resistant
Yes
Width
24 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS06DWT2424CUS00101
Zoro #
G215894552
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Header
Security Notice (s) This Property
UV Resistant
Yes
Item
Security & Access Sign
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Description
Security Notice This Property 24X24 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00101, Sign Category:, Specialty, Header/Legend:, Security Notice This Property, Legend, Text Color:, Black & Lime Green, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.