Zoro Homepage

Security & Access Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DCS10HWT2424CUS00101

  • Zoro # G215894651


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Shape
Square
Header
Security Notice (s) This Property
Width
24 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HWT2424CUS00101
Zoro #
G215894651
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in

Details

Item
Security & Access Sign
Sign Shape
Square
Header
Security Notice (s) This Property
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White

Description

Security Notice This Property 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00101, Sign Category:, Specialty, Header/Legend:, Security Notice This Property, Legend, Text Color:, Black & Lime Green, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.