
Security & Access Sign, 24 in Width, Aluminum Sign, Square
Mfr # DCS12DWT2424CUS00101
Zoro # G615894671
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Thickness
0.125 in
Sign Shape
Square
Header
Security Notice (s) This Property
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12DWT2424CUS00101
Zoro #
G615894671
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Details
Sign Background Color
White
Sign Shape
Square
Header
Security Notice (s) This Property
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Security & Access Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Security Notice This Property 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00101, Sign Category:, Specialty, Header/Legend:, Security Notice This Property, Legend, Text Color:, Black & Lime Green, Background Color:, White , Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.