
Security & Access Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10HWT2424R9-13
Zoro # G915894593
product price: $72.15
/eaKey Features
Width
24 in
Sign Shape
Square
UV Resistant
Yes
Sign Background Color
White
Header
No Skaters Symbol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2424R9-13
Zoro #
G915894593
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Details
Sign Shape
Square
UV Resistant
Yes
Sign Background Color
White
Header
No Skaters Symbol
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Security & Access Sign
Description
No Skaters 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.