Zoro Homepage

Security & Access Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT3030R9-13

  • Zoro # G715896278


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Header
No Skaters Symbol
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT3030R9-13
Zoro #
G715896278
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.1 in

Details

Header
No Skaters Symbol
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Security & Access Sign
Sign Background Color
White
Sign Shape
Square
Sign Material
Aluminum Sign

Description

No Skaters 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.