Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Security & Access Sign, 30 in Width, Aluminum Sign, Square

  • Mfr # DUS12DWT3030R9-13

  • Zoro # G415896271


product price: $135.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Width
30 in
Sign Shape
Square
Thickness
0.125 in
Header
No Skaters Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT3030R9-13
Zoro #
G415896271
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Thickness
0.125 in

Details

UV Resistant
Yes
Item
Security & Access Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Header
No Skaters Symbol
Sign Background Color
White
Sign Material
Aluminum Sign

Description

No Skaters 30X30 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R9-13, Sign Category:, Regulatory, Header/Legend:, No Skaters Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.