Zoro Homepage

Sledding (Symbol), Aluminum, 30 in x 30 in

  • Mfr # DUS08DWT3030RS-049

  • Zoro # G812524616


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Legend
Sledding (Symbol)
Sign Material
Aluminum
Height
30 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT3030RS-049
Zoro #
G812524616
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
Sledding (Symbol)
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Header
Sledding (Symbol)
Sign Background Color
Brown
MUTCD Code
RS-049
Legend Color
White

Description

  • •Sign Category: Recreational ; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1-7/8"; ;
, RS-049 RS-049

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.