Shop SIGN SOLUTIONS USA
See all product information
Create Account
Sleeping Shelter (Symbol), 30 in W x Square, Aluminum Sign
- Mfr # DUS06DWT3030RS-037
- Zoro # G415898206
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
30 in
Width
30 in
Thickness
0.063 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS06DWT3030RS-037
- Zoro #
- G415898206
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Square
- Header
- Sleeping Shelter (Symbol)
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- Header Legend Color
- White
- Sign Background Color
- Brown
Dimensions
- Length
- 30 in
- Width
- 30 in
- Thickness
- 0.063 in
Description
Sleeping Shelter 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, RS-037, Sign Category:, Recreational , Header/Legend:, Sleeping Shelter, Symbol, Legend, Text Color:, White, Background Color:, Brown, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.