
Slip, Trip & Fall Hazard Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS10DYE1812CUS00121
Zoro # G815896260
product price: $35.19
/eaKey Features
UV Resistant
Yes
Thickness
0.1 in
Sign Shape
Horizontal Rectangle
Header
Caution Watch Your Step
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DYE1812CUS00121
Zoro #
G815896260
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
18 in
Details
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header
Caution Watch Your Step
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Slip, Trip & Fall Hazard Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Description
Caution Watch Your Step 18X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00121, Sign Category:, Specialty, Header/Legend:, Caution Watch Your Step, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.