Zoro Homepage

Slip, Trip & Fall Hazard Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DCS10HYE1812CUS00121

  • Zoro # G215896266


product price: $29.35
/ea

Key Features

Header
Caution Watch Your Step
Sign Background Color
Yellow
Thickness
0.1 in
Width
18 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HYE1812CUS00121
Zoro #
G215896266
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
18 in

Details

Header
Caution Watch Your Step
Sign Background Color
Yellow
Item
Slip, Trip & Fall Hazard Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle

Description

Caution Watch Your Step 18X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00121, Sign Category:, Specialty, Header/Legend:, Caution Watch Your Step, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products