
Slip, Trip & Fall Hazard Sign, 18 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DCS12HYE1812CUS00121
Zoro # G515896263
product price: $33.75
/eaKey Features
Sign Background Color
Yellow
Thickness
0.125 in
UV Resistant
Yes
Width
18 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HYE1812CUS00121
Zoro #
G515896263
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
18 in
Details
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Slip, Trip & Fall Hazard Sign
Header
Caution Watch Your Step
Description
Caution Watch Your Step 18X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00121, Sign Category:, Specialty, Header/Legend:, Caution Watch Your Step, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.