Zoro Homepage

Slip, Trip & Fall Hazard Sign, 8 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DCS06HYE0812CUS00119

  • Zoro # G215896259


product price: $19.99
/ea

Key Features

Thickness
0.063 in
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS06HYE0812CUS00119
Zoro #
G215896259
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
8 in

Details

Item
Slip, Trip & Fall Hazard Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Header
Caution Uneven Surface
Sign Material
Aluminum Sign
Sign Background Color
Yellow

Description

Caution Uneven Surface 08X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00119, Sign Category:, Specialty, Header/Legend:, Caution Uneven Surface, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products