
Slip, Trip & Fall Hazard Sign, 8 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS10HYE0812CUS00119
Zoro # G415896264
product price: $17.59
/eaKey Features
Header
Caution Uneven Surface
Width
8 in
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10HYE0812CUS00119
Zoro #
G415896264
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.1 in
Details
Header
Caution Uneven Surface
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Slip, Trip & Fall Hazard Sign
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Description
Caution Uneven Surface 08X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00119, Sign Category:, Specialty, Header/Legend:, Caution Uneven Surface, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.