
Slip, Trip & Fall Hazard Sign, 8 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DCS12HYE0812CUS00119
Zoro # G315896265
product price: $19.15
/eaKey Features
Width
8 in
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS12HYE0812CUS00119
Zoro #
G315896265
UPC #
-
Country of Origin
United States
Dimensions
Width
8 in
Thickness
0.125 in
Details
Item
Slip, Trip & Fall Hazard Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Vertical Rectangle
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Caution Uneven Surface
Description
Caution Uneven Surface 08X12 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00119, Sign Category:, Specialty, Header/Legend:, Caution Uneven Surface, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.