STLawSTOP SymbolPed SymbolCross, Aluminum, 36 in x 12 in
- Mfr # DUS08HYE1236R1-6c
- Zoro # G212521628
product price:Â
$
51.69
/ea
Key Features
Legend
STLawSTOP SymbolPed SymbolCross
Sign Material
Aluminum
Height
36 in
Width
12 in
Thickness
0.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS08HYE1236R1-6c
- Zoro #
- G212521628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 36 in
- Width
- 12 in
- Thickness
- 0.08 in
- Hole Size
- 7/16 in
Details
- Legend
- STLawSTOP SymbolPed SymbolCross
- Sign Material
- Aluminum
- Sign Shape
- Vertical Rectangle
- Retroreflective Grade
- 3M High Intensity Prismatic Reflective Yellow Sheeting Series 3931
- Header
- STLawSTOP SymbolPed SymbolCross
- MUTCD Code
- R1-6c
- Sign Background Color
- Yellow
- Legend Color
- Red, Black, White
Description
- •Sign Category: Regulatory; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 3" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.