Stop Sign, 18 in W, Aluminum Sign, White

  • Mfr # DUS06DWT1818R1-1

  • Zoro # G915908818


product price: $43.45
/ea

Key Features

Sign Shape
Octagon
Sign Material
Aluminum Sign
UV Resistant
Yes
Thickness
0.063 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06DWT1818R1-1
Zoro #
G915908818
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Length
18 in
Width
18 in

Details

Sign Shape
Octagon
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Stop Sign
Header
Stop Sign
Header Legend Color
Red
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White

Description

Stop Sign 18X18 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-1, Sign Category:, Regulatory, Header/Legend:, Stop Sign, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.