Stop Sign, 30 in W, Aluminum Sign, White

  • Mfr # DUS06DWT3030R1-1

  • Zoro # G415896257


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
30 in
Sign Material
Aluminum Sign
Header
Stop Sign
UV Resistant
Yes
Header Legend Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT3030R1-1
Zoro #
G415896257
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
30 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Header
Stop Sign
UV Resistant
Yes
Header Legend Color
Red
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Stop Sign
Sign Shape
Octagon

Description

Digital Stop 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-1, Sign Category:, Regulatory, Header/Legend:, Stop Sign, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.