
Stop Sign, 36 in W, Aluminum Sign, White
Mfr # DUS10HWT3636R1-1
Zoro # G415896943
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
36 in
Length
36 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3636R1-1
Zoro #
G415896943
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
36 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
White
Header
Stop Sign
Header Legend Color
Red
Sign Shape
Octagon
Item
Stop Sign
Description
Stop Sign 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-1, Sign Category:, Regulatory, Header/Legend:, Stop Sign, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.