Shop SIGN SOLUTIONS USA
See all product information
Create Account
Symbol Fallout Shelter Left Arrow 4 MI, 30 in W x Horizontal Rectangle, Aluminum Sign
- Mfr # DUS10DWT3024EM-7cL
- Zoro # G215898208
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Length
24 in
Width
30 in
Thickness
0.1 in
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT3024EM-7cL
- Zoro #
- G215898208
- UPC #
- -
- Country of Origin
- United States
- Item
- Facility Sign
- Sign Material
- Aluminum Sign
- UV Resistant
- Yes
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- White
- Header
- Symbol Fallout Shelter Left Arrow 4 MI
- Header Legend Color
- Black & Yellow
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Dimensions
- Length
- 24 in
- Width
- 30 in
- Thickness
- 0.1 in
Description
Fallout Shelter Left Arrow 4 MI 30X24 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 7cL, Sign Category:, Emergency, Header/Legend:, Symbol Fallout Shelter Left Arrow 4 MI, Legend, Text Color:, Black & Yellow, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.