
TEMP, 30 in W x Horizontal Rectangle, Aluminum Sign
Mfr # DUS06DWT3015M4-7A
Zoro # G415895021
product price: $57.39
/eaKey Features
Sign Material
Aluminum Sign
Length
15 in
Width
30 in
Thickness
0.063 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06DWT3015M4-7A
Zoro #
G415895021
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
30 in
Thickness
0.063 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Sign Background Color
White
Header
TEMP
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
TEMP 30X15 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M4-7A, Sign Category:, Route Marker, Header/Legend:, TEMP, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.