Zoro Homepage

TEMP, Aluminum, 15 in x 30 in

  • Mfr # DUS08DWT3015M4-7A

  • Zoro # G012525017


product price: $65.39
/ea

Key Features

Legend
TEMP
Sign Material
Aluminum
Height
15 in
Width
30 in
Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS08DWT3015M4-7A
Zoro #
G012525017
UPC #
-
Country of Origin
United States

Dimensions

Height
15 in
Width
30 in
Thickness
0.08 in
Hole Size
7/16 in

Details

Legend
TEMP
Sign Material
Aluminum
Retroreflective Grade
3M Diamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Horizontal Rectangle
MUTCD Code
M4-7A
Legend Color
Black
Header
TEMP
Sign Background Color
White

Description

  • •Sign Category: Route Marker; Print Type: Digitally Printed; Overlay: 3M 1170 Clear UV Protectant; Aluminum Grade & Temper: 5052-H38; Hole Punch Pattern: Federal Punch: 2 Holes T&B Centered, 1.5" inset; Aluminum Grade & Temper: 5052-H38; Hole Punch Shape: Round; Radius Corners: 1.5"; ;
, M4-7A M4-7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.