
Thank You For Cleaning Up, 12 in W x Vertical Rectangle, Aluminum Sign
Mfr # DCS10DWT1218CUS00058
Zoro # G415898282
product price:Â $35.19
/eaKey Features
Sign Material
Aluminum Sign
Length
18 in
Width
12 in
Thickness
0.1 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCS10DWT1218CUS00058
Zoro #
G415898282
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Width
12 in
Thickness
0.1 in
Details
Item
Facility Sign
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Black & Green
Sign Background Color
White
Header
Thank You For Cleaning Up
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Thank You For Cleaning Up 12X18 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00058, Sign Category:, Specialty, Header/Legend:, Thank You For Cleaning Up , Legend, Text Color:, Black & Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.