Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Equilateral Triangle

  • Mfr # DUS06DWT1212R1-2

  • Zoro # G315907817


product price: $11.99
/ea

Key Features

Sign Shape
Equilateral Triangle
Sign Background Color
White
Header Legend Color
Red
UV Resistant
Yes
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1212R1-2
Zoro #
G315907817
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Length
12 in

Details

Sign Shape
Equilateral Triangle
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Red
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Yield
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Yield 12X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.