
Traffic Sign, 12 in Width, Aluminum Sign, Equilateral Triangle
Mfr # DUS10HWT1212R1-2
Zoro # G615908910
product price:Â $13.19
/eaKey Features
Sign Background Color
White
Sign Shape
Equilateral Triangle
Width
12 in
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT1212R1-2
Zoro #
G615908910
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
12 in
Thickness
0.1 in
Details
Sign Background Color
White
Sign Shape
Equilateral Triangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Yield
Item
Traffic Sign
Header Legend Color
Red
Description
Yield 12X12 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R1-2, Sign Category:, Regulatory, Header/Legend:, Yield, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.