Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DFO1209W16-2aP

  • Zoro # G215898611


product price: $17.35
/ea

Key Features

Sign Shape
Horizontal Rectangle
Header
500 FEET
Header Legend Color
Black
Width
12 in
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO1209W16-2aP
Zoro #
G215898611
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.063 in
Length
9 in

Details

Sign Shape
Horizontal Rectangle
Header
500 FEET
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange

Description

500 FT 12X09 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 500 FEET, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.