Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06DWT1209M6-2aLGW

  • Zoro # G215896426


product price: $17.35
/ea

Key Features

Length
9 in
Thickness
0.063 in
Header Legend Color
White
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1209M6-2aLGW
Zoro #
G215896426
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Thickness
0.063 in
Width
12 in

Details

Header Legend Color
White
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Header
Downward Diagonal Arrow SymbolLeft
UV Resistant
Yes
Sign Background Color
Green

Description

Downward Diagonal Arrow Left 12X09 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aLGW, Sign Category:, Bicycle Facility , Header/Legend:, Downward Diagonal Arrow SymbolLeft, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.