
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT1209M5-1LGW
Zoro # G415894468
product price:Â $16.15
/eaKey Features
Sign Material
Aluminum Sign
Thickness
0.063 in
Header
Symbol Advance Left Turn Arrow
UV Resistant
Yes
Sign Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1209M5-1LGW
Zoro #
G415894468
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
12 in
Length
9 in
Details
Sign Material
Aluminum Sign
Header
Symbol Advance Left Turn Arrow
UV Resistant
Yes
Sign Background Color
Green
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Advance Left Turn Arrow 12X09 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1LGW, Sign Category:, Bicycle Facility , Header/Legend:, Symbol Advance Left Turn Arrow, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.