
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS06HWT1209M5-1LINT
Zoro # G415894390
product price:Â $16.15
/eaKey Features
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Length
9 in
Header Legend Color
Blue
Header
(Symbol) Advance Left Turn Arrow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT1209M5-1LINT
Zoro #
G415894390
UPC #
-
Country of Origin
United States
Dimensions
Length
9 in
Width
12 in
Thickness
0.063 in
Details
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
Blue
Header
(Symbol) Advance Left Turn Arrow
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Item
Traffic Sign
Description
Advance Left Turn Arrow 12X09 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1LINT, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Left Turn Arrow, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.