Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT1209M5-1R

  • Zoro # G215894361


product price: $16.15
/ea

Key Features

Sign Background Color
White
Length
9 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1209M5-1R
Zoro #
G215894361
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Thickness
0.063 in
Width
12 in

Details

Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Header
(Symbol) Advance Right Turn Arrow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Horizontal Rectangle

Description

Advance Right Turn Arrow 12X09 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M5-1R, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.