Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS06HWT1209M6-2aLGW

  • Zoro # G415894178


product price: $14.69
/ea

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Length
9 in
Thickness
0.063 in
Header Legend Color
White
Sign Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1209M6-2aLGW
Zoro #
G415894178
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Thickness
0.063 in
Width
12 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header Legend Color
White
Sign Background Color
Green
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Header
Downward Diagonal Arrow SymbolLeft

Description

Downward Diagonal Arrow Left 12X09 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aLGW, Sign Category:, Bicycle Facility , Header/Legend:, Downward Diagonal Arrow SymbolLeft, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.