
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10DWT1209M6-2RGW
Zoro # G915903806
product price: $19.99
/eaKey Features
Width
12 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Sign Material
Aluminum Sign
Header Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT1209M6-2RGW
Zoro #
G915903806
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
9 in
Thickness
0.1 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
White
Sign Shape
Horizontal Rectangle
Header
Diagonal Turn Arrow SymbolRight
Sign Background Color
Green
Description
DiagonalTurNarrow Right 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RGW, Sign Category:, Bicycle Facility , Header/Legend:, Diagonal Turn Arrow SymbolRight, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.