Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT1209M6-4

  • Zoro # G915906296


product price: $21.99
/ea

Key Features

Sign Material
Aluminum Sign
Header
Double Arrow (Symbol)
UV Resistant
Yes
Sign Background Color
White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1209M6-4
Zoro #
G915906296
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
9 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Header
Double Arrow (Symbol)
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090

Description

Double Arrow 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-4, Sign Category:, Route Marker, Header/Legend:, Double Arrow, Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.