Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS10DWT1209M6-7INT
- Zoro # G915906180
product price:Â
$
21.99
/ea
Key Features
Header
2Directional Straight & Dia Turn(Symbol)
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10DWT1209M6-7INT
- Zoro #
- G915906180
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- 2Directional Straight & Dia Turn(Symbol)
- Sign Shape
- Horizontal Rectangle
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Blue
- Sign Material
- Aluminum Sign
Description
2 Directional Straight & Dia Turn 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-7INT, Sign Category:, Route Marker, Header/Legend:, 2Directional Straight & Dia TurnSymbol , Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.