Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10DWT1209R8-3hPR

  • Zoro # G415906451


product price: $21.99
/ea

Key Features

Header
6:00 AM To 6:00 PM Right Arrow
UV Resistant
Yes
Thickness
0.1 in
Length
9 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT1209R8-3hPR
Zoro #
G415906451
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
9 in
Width
12 in

Details

Header
6:00 AM To 6:00 PM Right Arrow
UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Red
Sign Shape
Horizontal Rectangle

Description

6:00 AM To 6:00 PM > 12X09 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R8-3hPR, Sign Category:, Regulatory, Header/Legend:, 6:00 AM To 6:00 PM Right Arrow , Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.