Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HOR1209W16-2aP

  • Zoro # G415894307


product price: $19.15
/ea

Key Features

Sign Material
Aluminum Sign
UV Resistant
Yes
Length
9 in
Sign Background Color
Orange
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR1209W16-2aP
Zoro #
G415894307
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Thickness
0.1 in
Width
12 in

Details

Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Orange
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header
500 FEET
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Header Legend Color
Black

Description

500 FT 12X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W16-2aP, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 500 FEET, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.