Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT1209M5-2R

  • Zoro # G415899739


product price: $17.35
/ea

Key Features

Length
9 in
Sign Shape
Horizontal Rectangle
Width
12 in
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT1209M5-2R
Zoro #
G415899739
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
12 in
Thickness
0.1 in

Details

Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Material
Aluminum Sign
Header
(Symbol) Advance Right Turn Arrow
Sign Background Color
White
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black

Description

Advance Right Turn Arrow 12X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M5-2R, Sign Category:, Route Marker, Header/Legend:,, Symbol Advance Right Turn Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.