Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT1209M6-2aLIN

  • Zoro # G215899595


product price: $19.15
/ea

Key Features

UV Resistant
Yes
Width
12 in
Thickness
0.1 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT1209M6-2aLIN
Zoro #
G215899595
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.1 in
Length
9 in

Details

UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Blue
Header
Downward Diagonal Arrow (Symbol) Left
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Horizontal Rectangle
Sign Background Color
White

Description

Downward Diagonal Arrow Left 12X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aLIN, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Left, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.