
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT1209M6-2aRGW
Zoro # G015899528
product price: $17.35
/eaKey Features
Header Legend Color
White
UV Resistant
Yes
Header
Downward Diagonal Arrow SymbolRight
Sign Background Color
Green
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT1209M6-2aRGW
Zoro #
G015899528
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
9 in
Thickness
0.1 in
Details
Header Legend Color
White
UV Resistant
Yes
Header
Downward Diagonal Arrow SymbolRight
Item
Traffic Sign
Sign Background Color
Green
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Downward Diagonal Arrow Right 12X09 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aRGW, Sign Category:, Bicycle Facility , Header/Legend:, Downward Diagonal Arrow SymbolRight, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.