Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT1209M6-2aR

  • Zoro # G915904827


product price: $23.49
/ea

Key Features

Sign Background Color
White
Width
12 in
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT1209M6-2aR
Zoro #
G915904827
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
9 in

Details

Sign Background Color
White
Sign Shape
Horizontal Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Header
Downward Diagonal Arrow (Symbol) Right

Description

Downward Diagonal Arrow Right 12X09 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2aR, Sign Category:, Route Marker, Header/Legend:, Downward Diagonal Arrow, Symbol Right, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.