Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DWT1209M6-7GW

  • Zoro # G915905145


product price: $21.35
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Green
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
2Directional Straight & Dia Turn Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT1209M6-7GW
Zoro #
G915905145
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
9 in
Thickness
0.125 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
Green
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
2Directional Straight & Dia Turn Symbol
Item
Traffic Sign
Sign Shape
Horizontal Rectangle
Header Legend Color
White

Description

2 Directional Straight & Dia Turn 12X09 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-7GW, Sign Category:, Bicycle Facility , Header/Legend:, 2Directional Straight & Dia Turn Symbol, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.