Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DYE1206OM2-2H

  • Zoro # G415913398


product price: $16.15
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Yellow
Header
Solid Yellow - No text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DYE1206OM2-2H
Zoro #
G415913398
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.125 in
Length
6 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Sign Background Color
White
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Yellow
Header
Solid Yellow - No text
UV Resistant
Yes
Sign Shape
Horizontal Rectangle

Description

Solid Yellow - No text 12X06 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM2-2H, Sign Category:, Object Marker, Header/Legend:, Solid Yellow - No text, Legend, Text Color:, Yellow, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.