
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT1209M6-2RGW
Zoro # G215901731
product price: $18.69
/eaKey Features
Thickness
0.125 in
Sign Shape
Horizontal Rectangle
Length
9 in
Width
12 in
Sign Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1209M6-2RGW
Zoro #
G215901731
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
9 in
Width
12 in
Details
Sign Shape
Horizontal Rectangle
Sign Background Color
Green
Header Legend Color
White
Sign Material
Aluminum Sign
Header
Diagonal Turn Arrow SymbolRight
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Description
DiagonalTurNarrow Right 12X09 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RGW, Sign Category:, Bicycle Facility , Header/Legend:, Diagonal Turn Arrow SymbolRight, Legend, Text Color:, White, Background Color:, Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.