Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12HWT1209M6-2RINT
- Zoro # G915901710
product price:Â
$
18.69
/ea
Key Features
Header
Diagonal Turn Arrow (Symbol) Right
Width
12 in
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS12HWT1209M6-2RINT
- Zoro #
- G915901710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.125 in
- Length
- 9 in
Details
- Item
- Traffic Sign
- Header
- Diagonal Turn Arrow (Symbol) Right
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Shape
- Horizontal Rectangle
- Header Legend Color
- Blue
- Sign Material
- Aluminum Sign
Description
Diagonal Turn Arrow Right 12X09 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-2RINT, Sign Category:, Route Marker, Header/Legend:, Diagonal Turn Arrow, Symbol Right, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.