
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HWT1209M6-5
Zoro # G915901444
product price: $18.69
/eaKey Features
Header
Two-Directional Diagonal (Symbol)
Header Legend Color
Black
Thickness
0.125 in
Length
9 in
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT1209M6-5
Zoro #
G915901444
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
9 in
Width
12 in
Details
Header
Two-Directional Diagonal (Symbol)
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Description
Two Directional Diagonal 12X09 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-5, Sign Category:, Route Marker, Header/Legend:, Two-Directional Diagonal, Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.