
Traffic Sign, 12 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS12HYE1206OM2-2H
Zoro # G015913187
product price: $13.35
/eaKey Features
Length
6 in
Sign Shape
Horizontal Rectangle
Thickness
0.125 in
Sign Background Color
White
Header
Solid Yellow - No text
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HYE1206OM2-2H
Zoro #
G015913187
UPC #
-
Country of Origin
United States
Dimensions
Length
6 in
Thickness
0.125 in
Width
12 in
Details
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header
Solid Yellow - No text
Header Legend Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
Solid Yellow - No text 12X06 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, OM2-2H, Sign Category:, Object Marker, Header/Legend:, Solid Yellow - No text, Legend, Text Color:, Yellow, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , .75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.