Zoro Homepage

Traffic Sign, 12 in Width, Aluminum Sign, Square

  • Mfr # DUS06DWT1212R5-6

  • Zoro # G215907887


product price: $22.69
/ea

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Width
12 in
Sign Material
Aluminum Sign
Sign Shape
Square
Header
No Bike Symbol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT1212R5-6
Zoro #
G215907887
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
12 in
Thickness
0.063 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Square
Header
No Bike Symbol
UV Resistant
Yes
Sign Background Color
White
Header Legend Color
Red & Black

Description

No Bike 12X12 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R5-6, Sign Category:, Regulatory, Header/Legend:, No Bike Symbol, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.