Traffic Sign, 12 in Width, Aluminum Sign, Square

  • Mfr # DUS06HWT1212R3-4

  • Zoro # G815907812


product price:  $21.99
/ea

Key Features

Sign Shape
Square
Sign Material
Aluminum Sign
Length
12 in
Sign Background Color
White
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT1212R3-4
Zoro #
G815907812
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
0.063 in

Details

Sign Shape
Square
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Background Color
White
Header
No U-Turn Symbol
Header Legend Color
Black & Red
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes

Description

No U Turn 12X12 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-4, Sign Category:, Regulatory, Header/Legend:, No U-Turn Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.