
Traffic Sign, 12 in Width, Aluminum Sign, Square
Mfr # DUS10DWT1212R9-3cP
Zoro # G915909488
product price: $29.35
/eaKey Features
Header Legend Color
Black
Width
12 in
Thickness
0.1 in
Sign Background Color
White
Header
Ride With Traffic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT1212R9-3cP
Zoro #
G915909488
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Thickness
0.1 in
Length
12 in
Details
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
White
Header
Ride With Traffic
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Shape
Square
Description
Ride With Traffic 12X12 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R9-3cP, Sign Category:, Regulatory, Header/Legend:, Ride With Traffic, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.