
Traffic Sign, 12 in Width, Aluminum Sign, Square
Mfr # DUS12DWT1212R5-1
Zoro # G915905039
product price: $30.79
/eaKey Features
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Red
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DWT1212R5-1
Zoro #
G915905039
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Thickness
0.125 in
Width
12 in
Details
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Material
Aluminum Sign
Sign Background Color
White
Header Legend Color
Red
UV Resistant
Yes
Sign Shape
Square
Header
Do Not Enter
Item
Traffic Sign
Description
Do Not Enter 12X12 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R5-1, Sign Category:, Regulatory, Header/Legend:, Do Not Enter, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.